Capa Certified Headlight Assembly, 20-5567-00-9
- Mfr # 20-5567-00-9
- Zoro # G6822528
product price:Â
$
50.15
/ea
Key Features
Lens Color
Clear
Lighting Technology
Halogen
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Includes
High Beam Bulb; Low Beam Bulb
Lens Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20-5567-00-9
- Zoro #
- G6822528
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Headlight Assembly
- Lens Color
- Clear
- Lighting Technology
- Halogen
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Includes
- High Beam Bulb; Low Beam Bulb
- Lens Material
- Plastic
- Housing Material
- Plastic
- Position
- Right
- Vehicle Fit
- GMC Sierra 3500 Classic (2007),GMC Sierra 1500 HD Classic (2007),GMC Sierra 1500 Classic (2007),GMC Sierra 2500 HD Classic (2007),GMC Yukon XL 2500 (2000-2006),GMC Yukon XL 1500 (2000-2006),GMC Yukon (1999-2006),GMC Sierra 2500 HD (2001-2006),GMC Sierra 3500 (2001-2006),GMC Sierra 1500 HD (2001-2003, 2005-2006),GMC Sierra 2500 (1999-2004),GMC Sierra 1500 (1999-2006)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.