Capa Certified Headlight Assembly, 20-9322-00-9

  • Mfr # 20-9322-00-9
  • Zoro # G6817698
product price: 
$
119.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Plastic
Bulb Type
Halogen
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Includes
Front Side Marker Light Bulb; High Beam Bulb; Low Beam Bulb
Position
Left
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
20-9322-00-9
Zoro #
G6817698
UPC #
-
Country of Origin
Unknown

Details

Item
Headlight Assembly
Housing Material
Plastic
Bulb Type
Halogen
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Includes
Front Side Marker Light Bulb; High Beam Bulb; Low Beam Bulb
Position
Left
Lens Material
Plastic
Vehicle Fit
Nissan Altima (2013-2015)
Lens Color
Clear, Amber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews