Shop TYC
See all product information
Create Account
Capa Certified Headlight Assembly, 20-9716-00-9
- Mfr # 20-9716-00-9
- Zoro # G000565797
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Bulb Type
LED (Daytime Running Light, Front Side Marker Light); Halogen (High Beam Bulb, Low Beam Bulb)
Lens Material
Plastic
Housing Material
Plastic
Position
Left
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20-9716-00-9
- Zoro #
- G000565797
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Headlight Assembly
- Bulb Type
- LED (Daytime Running Light, Front Side Marker Light); Halogen (High Beam Bulb, Low Beam Bulb)
- Lens Material
- Plastic
- Housing Material
- Plastic
- Position
- Left
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Vehicle Fit
- Honda Ridgeline (2017-2019); Honda Pilot (2016-2018)
- Includes
- Daytime Running Light Bulb; Front Side Marker Light Bulb; High Beam Bulb; Low Beam Bulb
- Lens Color
- Clear, Amber
Description
Tyc Capa Certified Headlight Assembly
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.