Shop TYC
See all product information
Create Account
Capa Certified Headlight Assembly, 20-9778-00-9
- Mfr # 20-9778-00-9
- Zoro # G6832599
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Lens Color
Clear
Bulb Type
Halogen (Front Signal Light, High Beam Bulb, Low Beam Bulb); LED (Daytime Running Light, Park Lamp)
Position
Left
Lens Material
Plastic
Housing Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20-9778-00-9
- Zoro #
- G6832599
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Headlight Assembly
- Lens Color
- Clear
- Bulb Type
- Halogen (Front Signal Light, High Beam Bulb, Low Beam Bulb); LED (Daytime Running Light, Park Lamp)
- Position
- Left
- Lens Material
- Plastic
- Housing Material
- Plastic
- Includes
- Daytime Running Light Bulb; Front Signal Light Bulb; High Beam Bulb; Low Beam Bulb; Park Lamp Bulb
- Vehicle Fit
- Honda Civic (2016-2020)
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.