Capa Certified Tail Light Assembly, 11-6468-01-9

  • Mfr # 11-6468-01-9

  • Zoro # G900444826


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Technology
Halogen (Back-up Lamp, Rear Turn Signal Bulb); LED (Tail Lamp)
Includes
Tail Lamp Bulb
Position
Left
Lens Material
Plastic
Lens Color
Red, Clear
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11-6468-01-9
Zoro #
G900444826
UPC #
-
Country of Origin
Unknown

Details

Item
Tail Light Assembly
Technology
Halogen (Back-up Lamp, Rear Turn Signal Bulb); LED (Tail Lamp)
Includes
Tail Lamp Bulb
Position
Left
Lens Material
Plastic
Lens Color
Red, Clear
Housing Material
Plastic
Vehicle Fit
Toyota Prius V (2012-2014)
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.