Turn Signal Light Assembly, 18-5992-00

  • Mfr # 18-5992-00
  • Zoro # G6796576
product price: 
$
34.19
/ea

Key Features

Lens Material
PMMA Plastic
Lens Color
Amber, Clear
Lighting Technology
Halogen
Includes
Front Signal Light Bulb
Mounting Type
Screw-In
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
18-5992-00
Zoro #
G6796576
UPC #
-
Country of Origin
Unknown

Details

Item
Turn Signal Light Assembly
Lens Material
PMMA Plastic
Lens Color
Amber, Clear
Lighting Technology
Halogen
Includes
Front Signal Light Bulb
Mounting Type
Screw-In
Housing Material
Plastic
Vehicle Fit
Toyota Tundra (2005-2006); Toyota Sequoia (2005-2007)
Position
Front Left
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000

Ratings & reviews