Shop TYC
See all product information
Create Account
CAPA CERTIFIED TURN SIGNAL/PARKING L
- Mfr # 12-5339-00-9
- Zoro # G602200164
product price:Â
$
30.95
/ea
Key Features
Mounting Type
Screw-In
Housing Material
Polycarbonate
Lens Material
Polycarbonate
Lighting Technology
Halogen
Lens Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12-5339-00-9
- Zoro #
- G602200164
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Turn Signal/Parking/Side Marker Light Assembly
- Mounting Type
- Screw-In
- Housing Material
- Polycarbonate
- Lens Material
- Polycarbonate
- Lighting Technology
- Halogen
- Lens Color
- Clear
- Includes
- Front Side Marker Light Bulb; Front Signal Light Bulb
- Vehicle Fit
- Ford Mustang (2015-2017, 2020-2022)
- Position
- Front Right
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Restrictions
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.