Shop TYC
See all product information
Create Account
Daytime Running Light, 12-0145-00
- Mfr # 12-0145-00
- Zoro # G800633566
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Lens Color
Clear
Bulb Type
LED
Housing Material
Plastic
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Includes
Daytime Running Light Bulb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12-0145-00
- Zoro #
- G800633566
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Daytime Running Light Assembly
- Lens Color
- Clear
- Bulb Type
- LED
- Housing Material
- Plastic
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Includes
- Daytime Running Light Bulb
- Vehicle Fit
- Mercedes-Benz ML400 (2015); Mercedes-Benz ML250 (2015); Mercedes-Benz GLK250 (2013-2015); Mercedes-Benz ML550 (2012-2014); Mercedes-Benz GLK350 (2013-2015); Mercedes-Benz GL350 (2013-2016); Mercedes-Benz GL450 (2013-2016); Mercedes-Benz ML350 (2012-2015)
- Position
- Right
- Lens Material
- Plastic
- Mounting Type
- Snap-In
Description
Tyc Daytime Running Light
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.