Shop GROTE LIGHTING
See all product information
Create Account
SuperNova 3in Thin-Line LED Clearance Marker Light, Red, Polycarbonate,
- Mfr # 65512
- Zoro # G823533348
product price:Â
$
12.39
/ea
Sold in multiples of 2 for
$24.78
Key Features
Style
Thin-Line
For Use With
Vehicles
Regulations
FMVSS 108
Amperage
0.06A
Mount Type
Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65512
- Zoro #
- G823533348
- UPC #
- 089373129594
- Country of Origin
- Unknown
- Style
- Thin-Line
- For Use With
- Vehicles
- Regulations
- FMVSS 108
- Amperage
- 0.06A
- Mount Type
- Screw
- Housing Material
- Polycarbonate Lens, Polycarbonate Housing
- Connection Type
- Faston Tab
- Includes
- Clearance Marker Light
- Light Color
- Red
- Shape
- Rectangular
- Product Type
- Clearance Marker
Dimensions
- Overall Height
- 1 in
- Overall Length
- 4 in
- Size
- 3 in
- Overall Width
- 1.25 in
Description
Illuminate your path with the Grote SuperNova 3in Thin-Line LED Clearance Marker Light, a beacon of reliability and efficiency in the world of signal lighting. Designed with a sleek, rectangular shape, this clearance marker light is a perfect fit for your vehicle, ensuring visibility and safety. Crafted with a durable polycarbonate lens and housing, this light is built to withstand the elements, offering a robust and long-lasting lighting solution. The vibrant red light, compliant with FMVSS 108 regulations, is powered by a low amperage of just 0.06A, making it an energy-efficient choice for your vehicle. The SuperNova 3in Thin-Line LED Clearance Marker Light is easy to install with a screw mounting type and a Faston Tab connection, ensuring a secure and straightforward setup. Whether you're navigating the open road or maneuvering in tight spaces, the SuperNova 3in Thin-Line LED Clearance Marker Light is your trusted partner in safety and visibility. SKU: 65512. Choose the SuperNova for a lighting solution that combines style, efficiency, and durability, making it an essential addition to your vehicle's lighting system.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.