Shop TYC
See all product information
Create Account
Fog Light Assembly, 19-0422-00
- Mfr # 19-0422-00
- Zoro # G000632833
product price:Â
$
22.95
/ea
Key Features
Lens Color
Clear
Includes
Fog Light Bulb
Lens Material
Glass
Housing Material
Plastic
Mounting Type
Screw-In
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19-0422-00
- Zoro #
- G000632833
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Fog Light Assembly
- Lens Color
- Clear
- Includes
- Fog Light Bulb
- Lens Material
- Glass
- Housing Material
- Plastic
- Mounting Type
- Screw-In
- Bulb Type
- Halogen
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Vehicle Fit
- Mercedes-Benz GLA250 (2015-2020),Mercedes-Benz E63 AMG S (2014-2016),Mercedes-Benz E250 (2014-2016),Mercedes-Benz E400 (2013-2016),Mercedes-Benz GLK250 (2013-2015),Mercedes-Benz ML450 (2010-2011),Mercedes-Benz C250 (2010-2011),Smart Fortwo (2010-2015),Mercedes-Benz S600 (2010-2013),Mercedes-Benz C230 (2008-2009),Mercedes-Benz E63 AMG (2010-2015),Mercedes-Benz S550 (2010-2013),Mercedes-Benz GLK350 (2010-2015),Mercedes-Benz E550 (2010-2014),Mercedes-Benz E350 (2010-2016),Mercedes-Benz ML550 (2008-2011),Mercedes-Benz GL550 (2008-2009),Mercedes-Benz CL550 (2007-2014),Mercedes-Benz C300 (2008-2011),Mercedes-Benz CLS550 (2007-2011),Mercedes-Benz C350 (2008-2011),Mercedes-Benz GL320 (2007-2009),Mercedes-Benz CL600 (2007-2014),Mercedes-Benz ML320 (2007-2009),Mercedes-Benz GL450 (2007-2009),Mercedes-Benz ML350 (2006-2011),Mercedes-Benz CLS500 (2006)
- Position
- Left
Description
Tyc Fog Light Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.