Shop TYC
See all product information
Create Account
FOG LIGHT ASSEMBLY
- Mfr # 19-5561-00
- Zoro # G002040575
product price:Â
$
36.69
/ea
Key Features
Lens Color
Clear
Includes
Fog Light Bulb
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Bulb Type
Halogen
Housing Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19-5561-00
- Zoro #
- G002040575
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Fog Light Assembly
- Lens Color
- Clear
- Includes
- Fog Light Bulb
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Bulb Type
- Halogen
- Housing Material
- Plastic
- Lens Material
- Plastic
- Mounting Type
- Screw-In
- Position
- Right, Left
- Vehicle Fit
- Dodge Durango (2001-2003); Dodge Dakota (2001-2004)
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.