Shop TYC
See all product information
Create Account
Headlight Assembly, 20-3519-80
- Mfr # 20-3519-80
- Zoro # G6820400
product price:Â
$
34.99
/ea
Key Features
Lens Color
Clear
Lighting Technology
Halogen
Includes
High Beam Bulb; Low Beam Bulb
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Position
Right
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20-3519-80
- Zoro #
- G6820400
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Headlight Assembly
- Lens Color
- Clear
- Lighting Technology
- Halogen
- Includes
- High Beam Bulb; Low Beam Bulb
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Position
- Right
- Lens Material
- Plastic
- Housing Material
- Plastic
- Vehicle Fit
- Ford F-150 Heritage (2004); Ford F-250 (1997-1999); Ford F-150 (1997-2003); Ford Expedition (1997-2002)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.