Headlight Assembly, 20-5237-00

  • Mfr # 20-5237-00
  • Zoro # G6806662
product price: 
$
47.45
/ea

Key Features

Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Lens Material
Plastic
Lens Color
Clear
Housing Material
Plastic
Bulb Type
Halogen
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20-5237-00
Zoro #
G6806662
UPC #
-
Country of Origin
Unknown
Item
Headlight Assembly
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Lens Material
Plastic
Lens Color
Clear
Housing Material
Plastic
Bulb Type
Halogen
Includes
High Beam Bulb; Low Beam Bulb
Position
Right
Vehicle Fit
Chevrolet S10 (1998-2004); Chevrolet Blazer (1998-2005)

Ratings & reviews