Headlight Assembly, 20-6042-90
- Mfr # 20-6042-90
- Zoro # G500563873
product price:Â
$
65.49
/ea
Key Features
Includes
Front Signal Light Bulb; High Beam Bulb; Low Beam Bulb
Vehicle Fit
Dodge Stratus (2003-2006); Chrysler Sebring (2003)
Position
Left
Bulb Type
Halogen
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20-6042-90
- Zoro #
- G500563873
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Headlight Assembly
- Includes
- Front Signal Light Bulb; High Beam Bulb; Low Beam Bulb
- Vehicle Fit
- Dodge Stratus (2003-2006); Chrysler Sebring (2003)
- Position
- Left
- Bulb Type
- Halogen
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Lens Color
- Clear
- Housing Material
- Plastic
- Lens Material
- Plastic
Description
Tyc Headlight Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.