Headlight Assembly, 20-6772-00

  • Mfr # 20-6772-00
  • Zoro # G6818982
product price: 
$
112.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Plastic
Vehicle Fit
Hyundai Sonata (2006-2008)
Bulb Type
Halogen
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Includes
High Beam Bulb; Low Beam Bulb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
20-6772-00
Zoro #
G6818982
UPC #
-
Country of Origin
Unknown

Details

Item
Headlight Assembly
Housing Material
Plastic
Vehicle Fit
Hyundai Sonata (2006-2008)
Bulb Type
Halogen
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Includes
High Beam Bulb; Low Beam Bulb
Lens Material
Plastic

Ratings & reviews