Shop TYC
See all product information
Create Account
Headlight Assembly, 20-6824-01
- Mfr # 20-6824-01
- Zoro # G6828791
product price:Â
$
267.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Polypropylene
Lens Material
Polycarbonate
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Includes
Front Side Marker Light Bulb
Position
Left
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20-6824-01
- Zoro #
- G6828791
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Headlight Assembly
- Housing Material
- Polypropylene
- Lens Material
- Polycarbonate
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Includes
- Front Side Marker Light Bulb
- Position
- Left
- Lens Color
- Clear
- Bulb Type
- Halogen (Daytime Running Light, Front Signal Light, High Beam Bulb, Low Beam Bulb); LED (Front Side Marker Light)
- Vehicle Fit
- Lexus IS350 (2006-2008); Lexus IS250 (2006-2008)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.