Shop TYC
See all product information
Create Account
Headlight Assembly, 20-9013-00
- Mfr # 20-9013-00
- Zoro # G6823517
product price:Â
$
363.99
/ea
Free Shipping & Returns
Key Features
Housing Material
ABS Plastic
Bulb Type
Halogen (Front Signal Light, High Beam Bulb, Park Lamp); HID (Low Beam Bulb)
Lens Color
Clear, Amber
Includes
Front Signal Light Bulb; HID Ballast; High Beam Bulb; Low Beam Bulb; Park Lamp Bulb
Lens Material
PMMA Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20-9013-00
- Zoro #
- G6823517
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Headlight Assembly
- Housing Material
- ABS Plastic
- Bulb Type
- Halogen (Front Signal Light, High Beam Bulb, Park Lamp); HID (Low Beam Bulb)
- Lens Color
- Clear, Amber
- Includes
- Front Signal Light Bulb; HID Ballast; High Beam Bulb; Low Beam Bulb; Park Lamp Bulb
- Lens Material
- PMMA Plastic
- Vehicle Fit
- INFINITI G35 (2007-2008)
- Position
- Right
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.