Headlight Assembly, 20-9314-90
- Mfr # 20-9314-90
- Zoro # G6822029
product price:Â
$
388.99
/ea
Free Shipping & Returns
Key Features
Vehicle Fit
Lexus IS250 (2011-2015); Lexus IS350 (2011-2015)
Includes
Front Signal Light Bulb; High Beam Bulb; Low Beam Bulb
Position
Left
Lens Material
Plastic
Lens Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20-9314-90
- Zoro #
- G6822029
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Headlight Assembly
- Vehicle Fit
- Lexus IS250 (2011-2015); Lexus IS350 (2011-2015)
- Includes
- Front Signal Light Bulb; High Beam Bulb; Low Beam Bulb
- Position
- Left
- Lens Material
- Plastic
- Lens Color
- Clear
- Bulb Type
- Halogen
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.