Turn Signal Light Assembly, 18-5522-00

  • Mfr # 18-5522-00
  • Zoro # G6809410
product price: 
$
15.55
/ea

Key Features

Lighting Technology
Halogen
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Position
Front Left
Mounting Type
Screw-In
Lens Material
PMMA Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
18-5522-00
Zoro #
G6809410
UPC #
-
Country of Origin
Unknown

Details

Item
Turn Signal Light Assembly
Lighting Technology
Halogen
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Position
Front Left
Mounting Type
Screw-In
Lens Material
PMMA Plastic
Includes
Front Signal Light Bulb
Vehicle Fit
Toyota Camry (2000-2001)
Housing Material
ABS Plastic
Lens Color
Amber, Clear

Ratings & reviews