Side Reflector, 18-6069-00
- Mfr # 18-6069-00
- Zoro # G500434517
product price:Â
$
13.15
/ea
Key Features
Lens Color - Vehicle Lighting
Amber
Mounting - Vehicle Lighting
Snap-In
Housing Material
ABS Plastic
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Position
Front Right
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18-6069-00
- Zoro #
- G500434517
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Side Reflector
- Lens Color - Vehicle Lighting
- Amber
- Mounting - Vehicle Lighting
- Snap-In
- Housing Material
- ABS Plastic
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Position
- Front Right
- Vehicle Fit
- BMW M3 (2001-2006); BMW 323i (1999); BMW 328i (1999); BMW 328Ci (2000); BMW 330Ci (2001-2003); BMW 325Ci (2001-2003); BMW 323Ci (2000)
- Lens Material
- PMMA Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.