Side Repeater Lamp Assembly, 18-0399-00
- Mfr # 18-0399-00
- Zoro # G3545218
product price:Â
$
15.45
/ea
Key Features
Position
Right
Includes
Side Repeater Light
Mounting Type
Snap-In
Lighting Technology
Halogen
Lens Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18-0399-00
- Zoro #
- G3545218
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Side Repeater Light Assembly
- Position
- Right
- Includes
- Side Repeater Light
- Mounting Type
- Snap-In
- Lighting Technology
- Halogen
- Lens Color
- Clear
- Vehicle Fit
- BMW 135is (2013),BMW 1 Series M (2011),BMW 335is (2011-2013),BMW 335i xDrive (2009-2013),BMW 328i xDrive (2009-2013),BMW M3 (2009-2013),BMW 335d (2009-2011),BMW 128i (2008-2013),BMW 135i (2008-2013),BMW 335xi (2007-2008),BMW 335i (2007-2013),BMW 328xi (2007-2008),BMW 328i (2007-2013),BMW 330xi (2006),BMW 325xi (2006),BMW 325i (2006, 2011-2013),BMW 330i (2006-2007)
- Lens Material
- Plastic
- Housing Material
- Plastic
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.