Shop TYC
See all product information
Create Account
SIDE REPEATER LAMP ASSEMBLY
- Mfr # 18-0400-00
- Zoro # G202202315
product price:Â
$
17.79
/ea
Key Features
Lighting Technology
Halogen
Vehicle Fit
BMW 135is (2013),BMW 1 Series M (2011),BMW 335is (2011-2013),BMW 335i xDrive (2009-2013),BMW 328i xDrive (2009-2013),BMW M3 (2009-2013),BMW 335d (2009-2011),BMW 135i (2008-2013),BMW 128i (2008-2013),BMW 335xi (2007-2008),BMW 328xi (2007-2008),BMW 335i (2007-2013),BMW 328i (2007-2013),BMW 330xi (2006),BMW 325xi (2006),BMW 325i (2006, 2011-2013),BMW 330i (2006-2007)
Includes
Side Repeater Light
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Mounting Type
Snap-In
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18-0400-00
- Zoro #
- G202202315
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Side Repeater Light Assembly
- Lighting Technology
- Halogen
- Vehicle Fit
- BMW 135is (2013),BMW 1 Series M (2011),BMW 335is (2011-2013),BMW 335i xDrive (2009-2013),BMW 328i xDrive (2009-2013),BMW M3 (2009-2013),BMW 335d (2009-2011),BMW 135i (2008-2013),BMW 128i (2008-2013),BMW 335xi (2007-2008),BMW 328xi (2007-2008),BMW 335i (2007-2013),BMW 328i (2007-2013),BMW 330xi (2006),BMW 325xi (2006),BMW 325i (2006, 2011-2013),BMW 330i (2006-2007)
- Includes
- Side Repeater Light
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Mounting Type
- Snap-In
- Lens Material
- Plastic
- Lens Color
- Clear
- Housing Material
- Plastic
- Position
- Left
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.