Black Polycarbonate Mounting Brackets for 6in Oval Lights, Rectangular, Screw Mount
- Mfr # 43172
- Zoro # G223533368
product price:Â
$
9.69
/ea
Sold in multiples of 2 for
$19.38
Key Features
Includes
Mounting Bracket
Length
8.1 in
Overall Height
1.8 in
Color
Black
For Use With
6 in Oval Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 43172
- Zoro #
- G223533368
- UPC #
- 089373123639
- Country of Origin
- Unknown
- Includes
- Mounting Bracket
- Color
- Black
- For Use With
- 6 in Oval Lights
- Product Type
- Mounting Bracket
- Mounting Type
- Screw
- Material
- Polycarbonate
- Shape
- Rectangular
Dimensions
- Length
- 8.1 in
- Overall Height
- 1.8 in
- Overall Width
- 2.62 in
Description
Introducing the Grote Black Polycarbonate Mounting Brackets, the perfect solution for securely installing your 6in oval lights. Designed with precision, these rectangular brackets, SKU 43172, are crafted from durable polycarbonate, ensuring long-lasting performance and reliability. Ideal for those who value both functionality and style, these brackets are a must-have for any vehicle lighting setup. Upgrade your vehicle's lighting with the Grote Black Polycarbonate Mounting Brackets and experience the perfect blend of form and function.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.