Tail Light Assembly, 11-5944-00
- Mfr # 11-5944-00
- Zoro # G6792988
product price:Â
$
36.59
/ea
Key Features
Technology
Halogen
Lens Material
Polycarbonate
Housing Material
Polypropylene
Includes
Back-up Lamp Bulb; Brake Lamp Bulb; Bulb; Rear Side Marker Lamp Bulb; Tail Lamp Bulb
Position
Left
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11-5944-00
- Zoro #
- G6792988
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Tail Light Assembly
- Technology
- Halogen
- Lens Material
- Polycarbonate
- Housing Material
- Polypropylene
- Includes
- Back-up Lamp Bulb; Brake Lamp Bulb; Bulb; Rear Side Marker Lamp Bulb; Tail Lamp Bulb
- Position
- Left
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Vehicle Fit
- Chevrolet Colorado (2004-2012); GMC Canyon (2004-2012)
- Lens Color
- Red, Clear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.