Tail Light Assembly, 11-6220-00
- Mfr # 11-6220-00
- Zoro # G6810311
product price:Â
$
65.29
/ea
Key Features
Technology
Halogen
Position
Left
Lens Material
Plastic
Vehicle Fit
Nissan Sentra (2007-2009)
Lens Color
Red, Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11-6220-00
- Zoro #
- G6810311
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Tail Light Assembly
- Technology
- Halogen
- Position
- Left
- Lens Material
- Plastic
- Vehicle Fit
- Nissan Sentra (2007-2009)
- Lens Color
- Red, Clear
- Includes
- Back-up Lamp Bulb; Bulb; Rear Side Marker Lamp Bulb; Tail Lamp Bulb
- Housing Material
- Plastic
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.