TAIL LIGHT ASSEMBLY

  • Mfr # 11-6455-00
  • Zoro # G202153518
product price: 
$
135.99
/ea
Free Shipping & Returns

Key Features

Technology
Halogen (Rear Turn Signal Bulb); LED (Tail Lamp)
Includes
Rear Turn Signal Bulb; Tail Lamp Bulb
Position
Right Outer
Lens Color
Red, Clear
Lens Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11-6455-00
Zoro #
G202153518
UPC #
-
Country of Origin
Unknown

Details

Item
Tail Light Assembly
Technology
Halogen (Rear Turn Signal Bulb); LED (Tail Lamp)
Includes
Rear Turn Signal Bulb; Tail Lamp Bulb
Position
Right Outer
Lens Color
Red, Clear
Lens Material
Plastic
Vehicle Fit
Nissan Murano (2011-2012)
Housing Material
Plastic
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000

Ratings & reviews