Tail Light Assembly, 11-6568-00

  • Mfr # 11-6568-00
  • Zoro # G6794010
product price: 
$
75.69
/ea

Key Features

Technology
Halogen
Position
Left Outer
Includes
Rear Side Marker Lamp Bulb; Rear Turn Signal Bulb; Tail Lamp Bulb
Housing Material
Plastic
Lens Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
11-6568-00
Zoro #
G6794010
UPC #
-
Country of Origin
Unknown
Item
Tail Light Assembly
Technology
Halogen
Position
Left Outer
Includes
Rear Side Marker Lamp Bulb; Rear Turn Signal Bulb; Tail Lamp Bulb
Housing Material
Plastic
Lens Material
Plastic
Lens Color
Red, Clear
Vehicle Fit
Nissan Pathfinder (2013-2016)
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000

Ratings & reviews