Tail Light Assembly, 11-6579-00

  • Mfr # 11-6579-00
  • Zoro # G6800216
product price: 
$
120.99
/ea
Free Shipping & Returns

Key Features

Technology
LED (Brake Lamp, Tail Lamp); Halogen (Rear Side Marker Lamp, Rear Turn Signal Bulb)
Housing Material
ABS Plastic
Lens Color
Red, Clear
Position
Right Outer
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
11-6579-00
Zoro #
G6800216
UPC #
-
Country of Origin
Unknown
Item
Tail Light Assembly
Technology
LED (Brake Lamp, Tail Lamp); Halogen (Rear Side Marker Lamp, Rear Turn Signal Bulb)
Housing Material
ABS Plastic
Lens Color
Red, Clear
Position
Right Outer
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Vehicle Fit
Mazda 6 (2014-2017)
Includes
Brake Lamp Bulb; Bulb; Rear Side Marker Lamp Bulb; Rear Turn Signal Bulb; Tail Lamp Bulb
Lens Material
PMMA Plastic

Ratings & reviews