Tail Light Assembly, 11-6582-00
- Mfr # 11-6582-00
- Zoro # G600626645
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Technology
Halogen (Back-up Lamp, Rear Side Marker Lamp, Rear Turn Signal Bulb); LED (Tail Lamp)
Lens Material
Plastic
Includes
Back-up Lamp Bulb; Bulb; Rear Side Marker Lamp Bulb; Rear Turn Signal Bulb; Tail Lamp Bulb
Position
Left
Housing Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11-6582-00
- Zoro #
- G600626645
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Tail Light Assembly
- Technology
- Halogen (Back-up Lamp, Rear Side Marker Lamp, Rear Turn Signal Bulb); LED (Tail Lamp)
- Lens Material
- Plastic
- Includes
- Back-up Lamp Bulb; Bulb; Rear Side Marker Lamp Bulb; Rear Turn Signal Bulb; Tail Lamp Bulb
- Position
- Left
- Housing Material
- Plastic
- Vehicle Fit
- Nissan Maxima (2009-2011)
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Lens Color
- Red, Clear
Description
Tyc Tail Light Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.