Shop TYC
See all product information
Create Account
Turn Signal Light Assembly, 12-1458-00
- Mfr # 12-1458-00
- Zoro # G6809849
product price:Â
$
9.55
/ea
Key Features
Vehicle Fit
Honda Accord (1994-1995)
Includes
Front Signal Light Bulb
Housing Material
Plastic
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Lens Color
Amber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12-1458-00
- Zoro #
- G6809849
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Turn Signal Light Assembly
- Vehicle Fit
- Honda Accord (1994-1995)
- Includes
- Front Signal Light Bulb
- Housing Material
- Plastic
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Lens Color
- Amber
- Position
- Front Left
- Lens Material
- Plastic
- Lighting Technology
- Halogen
- Mounting Type
- Screw-In
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.