Shop TYC
See all product information
Create Account
Turn Signal Light Assembly, 12-1563-90
- Mfr # 12-1563-90
- Zoro # G6817226
product price:Â
$
8.29
/ea
Key Features
Mounting Type
Screw-In
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Includes
Front Signal Light Bulb
Vehicle Fit
Honda Accord (1996-1997)
Housing Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12-1563-90
- Zoro #
- G6817226
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Turn Signal Light Assembly
- Mounting Type
- Screw-In
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Includes
- Front Signal Light Bulb
- Vehicle Fit
- Honda Accord (1996-1997)
- Housing Material
- Plastic
- Lighting Technology
- Halogen
- Lens Material
- Plastic
- Position
- Front Right
- Lens Color
- Amber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.