Shop TYC
See all product information
Create Account
Turn Signal Light Assembly, 12-5289-00
- Mfr # 12-5289-00
- Zoro # G6788779
product price:Â
$
17.99
/ea
Key Features
Position
Front Right
Housing Material
Polypropylene
Mounting Type
Screw-In
Lens Material
PMMA Plastic
Lens Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12-5289-00
- Zoro #
- G6788779
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Turn Signal Light Assembly
- Position
- Front Right
- Housing Material
- Polypropylene
- Mounting Type
- Screw-In
- Lens Material
- PMMA Plastic
- Lens Color
- Clear
- Vehicle Fit
- Toyota Prius C (2012-2014)
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Lighting Technology
- Halogen
- Includes
- Front Signal Light Bulb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.