Shop TYC
See all product information
Create Account
Turn Signal Light Assembly, 18-5943-00
- Mfr # 18-5943-00
- Zoro # G6825650
product price:Â
$
3.79
/ea
Sold in multiples of 2 for
$7.58
Key Features
Lighting Technology
Halogen
Vehicle Fit
Lexus ES330 (2004-2006); Lexus ES300 (2002-2003)
Position
Front Right
Includes
Front Signal Light Bulb
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18-5943-00
- Zoro #
- G6825650
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Turn Signal Light Assembly
- Lighting Technology
- Halogen
- Vehicle Fit
- Lexus ES330 (2004-2006); Lexus ES300 (2002-2003)
- Position
- Front Right
- Includes
- Front Signal Light Bulb
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Mounting Type
- Bolt-On
- Lens Color
- Amber
- Housing Material
- ABS Plastic
- Lens Material
- PMMA Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.