Shop TYC
See all product information
Create Account
Turn Signal/Parking Light Assembly, 12-5224-01
- Mfr # 12-5224-01
- Zoro # G600625587
product price:Â
$
35.35
/ea
Key Features
Lens Color
Clear
Position
Front Left
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Mounting Type
Screw-In
Housing Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12-5224-01
- Zoro #
- G600625587
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Turn Signal/Parking Light
- Lens Color
- Clear
- Position
- Front Left
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Mounting Type
- Screw-In
- Housing Material
- Polycarbonate
- Lighting Technology
- Halogen
- Lens Material
- PMMA Plastic
- Vehicle Fit
- Cadillac Eldorado (1992-2002)
Description
Tyc Turn Signal/Parking Light Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.