Turn Signal Light Assembly, 18-6112-00
- Mfr # 18-6112-00
- Zoro # G6816036
product price:Â
$
26.35
/ea
Key Features
Lighting Technology
Halogen
Position
Left
Housing Material
Polycarbonate
Lens Material
PMMA Plastic
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18-6112-00
- Zoro #
- G6816036
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Turn Signal Light Assembly
- Lighting Technology
- Halogen
- Position
- Left
- Housing Material
- Polycarbonate
- Lens Material
- PMMA Plastic
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Lens Color
- Clear
- Vehicle Fit
- Nissan Altima (2013-2015)
- Includes
- Front Signal Light Bulb
- Mounting Type
- Screw-In
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.