Turn Signal/Parking Light Assembly, 12-1540-01
- Mfr # 12-1540-01
- Zoro # G6836692
product price:Â
$
9.99
/ea
Key Features
Lens Material
Plastic
Lighting Technology
Halogen
Vehicle Fit
GMC C3500HD (2001-2002),Chevrolet C3500HD (2001-2002),GMC Yukon (1994-1999),GMC K3500 (1994-2000),GMC K2500 Suburban (1994-1999),GMC K2500 (1994-2000),GMC K1500 Suburban (1994-1999),GMC K1500 (1994-1999),GMC C3500 (1994-2000),GMC C2500 Suburban (1994-1999),GMC C2500 (1994-2000),GMC C1500 Suburban (1994-1999),GMC C1500 (1994-1999),Chevrolet Tahoe (1995-2000),Chevrolet K3500 (1994-2000),Chevrolet K2500 Suburban (1994-1999),Chevrolet K2500 (1994-2000),Chevrolet K1500 Suburban (1994-1999),Chevrolet K1500 (1994-1999),Chevrolet C3500 (1994-2000),Chevrolet C2500 Suburban (1994-1999),Chevrolet C2500 (1994-2000),Chevrolet C1500 Suburban (1994-1999),Chevrolet C1500 (1994-1999),Chevrolet Blazer (1994)
Housing Material
Plastic
Position
Front Left
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12-1540-01
- Zoro #
- G6836692
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Turn Signal/Parking Light
- Lens Material
- Plastic
- Lighting Technology
- Halogen
- Vehicle Fit
- GMC C3500HD (2001-2002),Chevrolet C3500HD (2001-2002),GMC Yukon (1994-1999),GMC K3500 (1994-2000),GMC K2500 Suburban (1994-1999),GMC K2500 (1994-2000),GMC K1500 Suburban (1994-1999),GMC K1500 (1994-1999),GMC C3500 (1994-2000),GMC C2500 Suburban (1994-1999),GMC C2500 (1994-2000),GMC C1500 Suburban (1994-1999),GMC C1500 (1994-1999),Chevrolet Tahoe (1995-2000),Chevrolet K3500 (1994-2000),Chevrolet K2500 Suburban (1994-1999),Chevrolet K2500 (1994-2000),Chevrolet K1500 Suburban (1994-1999),Chevrolet K1500 (1994-1999),Chevrolet C3500 (1994-2000),Chevrolet C2500 Suburban (1994-1999),Chevrolet C2500 (1994-2000),Chevrolet C1500 Suburban (1994-1999),Chevrolet C1500 (1994-1999),Chevrolet Blazer (1994)
- Housing Material
- Plastic
- Position
- Front Left
- Lens Color
- Clear
- Mounting Type
- Screw-In
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.