Shop TYC
See all product information
Create Account
Turn Signal/Parking Light Assembly, 18-5932-00
- Mfr # 18-5932-00
- Zoro # G6821146
product price:Â
$
22.99
/ea
Key Features
Vehicle Fit
Chevrolet Colorado (2004-2012); GMC Canyon (2004-2012)
Includes
Front Signal Light Bulb; Park Lamp Bulb
Position
Front Left
Housing Material
Polycarbonate
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18-5932-00
- Zoro #
- G6821146
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Turn Signal/Parking Light Assembly
- Vehicle Fit
- Chevrolet Colorado (2004-2012); GMC Canyon (2004-2012)
- Includes
- Front Signal Light Bulb; Park Lamp Bulb
- Position
- Front Left
- Housing Material
- Polycarbonate
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Lens Material
- Polycarbonate
- Lighting Technology
- Halogen
- Mounting Type
- Screw-In
- Lens Color
- Amber, Clear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.