Shop TYC
See all product information
Create Account
Turn Signal/Parking Light Assembly, 12-5054-01
- Mfr # 12-5054-01
- Zoro # G6806778
product price:Â
$
10.95
/ea
Key Features
Lens Color
Amber
Housing Material
Polycarbonate
Lens Material
Polycarbonate
Position
Front Left
Mounting Type
Snap-In
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12-5054-01
- Zoro #
- G6806778
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Turn Signal/Parking Light
- Lens Color
- Amber
- Housing Material
- Polycarbonate
- Lens Material
- Polycarbonate
- Position
- Front Left
- Mounting Type
- Snap-In
- Vehicle Fit
- Chevrolet S10 (1998-2004); Chevrolet Blazer (1998-2005)
- Lighting Technology
- Halogen
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.