Turn Signal Light Assembly, 18-5220-00

  • Mfr # 18-5220-00
  • Zoro # G6827437
product price: 
$
11.25
/ea

Key Features

Lens Color
Amber, Clear
Includes
Front Signal Light Bulb
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Mounting Type
Screw-In
Lighting Technology
Halogen
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
18-5220-00
Zoro #
G6827437
UPC #
-
Country of Origin
Unknown
Item
Turn Signal Light Assembly
Lens Color
Amber, Clear
Includes
Front Signal Light Bulb
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Mounting Type
Screw-In
Lighting Technology
Halogen
Housing Material
ABS Plastic
Vehicle Fit
Toyota Corolla (1998-2000)
Position
Front Left
Lens Material
PMMA Plastic

Ratings & reviews