Turn Signal/Parking Light Assembly, 12-5095-00

  • Mfr # 12-5095-00
  • Zoro # G6814286
product price: 
$
20.85
/ea

Key Features

Lens Material
PMMA Plastic
Mounting Type
Screw-In
Lens Color
Amber, Clear
Position
Front Right, Front Left
Housing Material
ABS Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
12-5095-00
Zoro #
G6814286
UPC #
-
Country of Origin
Unknown

Details

Item
Turn Signal/Side Marker Light Assembly
Lens Material
PMMA Plastic
Mounting Type
Screw-In
Lens Color
Amber, Clear
Position
Front Right, Front Left
Housing Material
ABS Plastic
Vehicle Fit
Volkswagen Beetle (1998-2005)
Lighting Technology
Halogen
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Includes
Front Signal Light Bulb

Ratings & reviews