Shop TYC
See all product information
Create Account
Turn Signal/Parking Light Assembly, 18-5279-00
- Mfr # 18-5279-00
- Zoro # G600625303
product price:Â
$
16.75
/ea
Key Features
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Mounting Type
Snap-In
Includes
Front Signal Light Bulb
Position
Front Right
Lens Color
Amber, Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18-5279-00
- Zoro #
- G600625303
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Turn Signal/Parking Light Assembly
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Mounting Type
- Snap-In
- Includes
- Front Signal Light Bulb
- Position
- Front Right
- Lens Color
- Amber, Clear
- Lighting Technology
- Halogen
- Housing Material
- ABS Plastic
- Vehicle Fit
- Volvo V70 (1998-2000); Volvo S70 (1998-2000); Volvo C70 (1998-2002)
- Lens Material
- PMMA Plastic
Description
Tyc Turn Signal/Parking Light Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.