Shop TYC

Turn Signal/Parking Light/Side Marke, 12-5104-01

  • Mfr # 12-5104-01
  • Zoro # G6810941

product price: 
$
10.89
/ea

Key Features

Lens Color
Amber, Clear
Housing Material
Polycarbonate
Lens Material
Polycarbonate
Mounting Type
Screw-In
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
12-5104-01
Zoro #
G6810941
UPC #
-
Country of Origin
Unknown

Details

Item
Turn Signal/Parking/Side Marker Light
Lens Color
Amber, Clear
Housing Material
Polycarbonate
Lens Material
Polycarbonate
Mounting Type
Screw-In
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Lighting Technology
Halogen
Vehicle Fit
Position
Front Left

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.