Turn Signal/Parking Light Assembly, 18-5280-00

  • Mfr # 18-5280-00
  • Zoro # G6800609
product price: 
$
16.59
/ea

Key Features

Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Lens Material
PMMA Plastic
Lighting Technology
Halogen
Position
Front Left
Mounting Type
Snap-In
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
18-5280-00
Zoro #
G6800609
UPC #
-
Country of Origin
Unknown

Details

Item
Turn Signal/Parking Light Assembly
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Lens Material
PMMA Plastic
Lighting Technology
Halogen
Position
Front Left
Mounting Type
Snap-In
Vehicle Fit
Volvo V70 (1998-2000); Volvo S70 (1998-2000); Volvo C70 (1998-2002)
Lens Color
Amber, Clear
Includes
Front Signal Light Bulb
Housing Material
ABS Plastic

Ratings & reviews