Turn Signal/Parking Light Assembly, 18-5664-00
- Mfr # 18-5664-00
- Zoro # G6814861
product price:Â
$
9.15
/ea
Key Features
Housing Material
ABS Plastic
Vehicle Fit
Ford Ranger (2001-2005)
Lighting Technology
Halogen
Mounting Type
Screw-In
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18-5664-00
- Zoro #
- G6814861
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Turn Signal/Parking Light Assembly
- Housing Material
- ABS Plastic
- Vehicle Fit
- Ford Ranger (2001-2005)
- Lighting Technology
- Halogen
- Mounting Type
- Screw-In
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Lens Material
- PMMA Plastic
- Lens Color
- Amber
- Position
- Front Left
- Includes
- Front Signal Light Bulb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.