Turn Signal/Parking Light/Side Marke, 12-5103-01
- Mfr # 12-5103-01
- Zoro # G6817792
product price:Â
$
11.59
/ea
Key Features
Mounting Type
Screw-In
Lighting Technology
Halogen
Housing Material
Polycarbonate
Lens Color
Amber, Clear
Vehicle Fit
GMC Sierra 1500 HD Classic (2007),GMC Sierra 3500 Classic (2007),GMC Sierra 2500 HD Classic (2007),GMC Sierra 1500 Classic (2007),GMC Yukon XL 1500 (2000-2006),GMC Yukon XL 2500 (2000-2006),GMC Yukon (2000-2006),GMC Sierra 3500 (2001-2006),GMC Sierra 1500 HD (2001-2003, 2005-2006),GMC Sierra 2500 HD (2001-2006),GMC Sierra 2500 (1999-2004),GMC Sierra 1500 (1999-2006)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12-5103-01
- Zoro #
- G6817792
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Turn Signal/Parking/Side Marker Light
- Mounting Type
- Screw-In
- Lighting Technology
- Halogen
- Housing Material
- Polycarbonate
- Lens Color
- Amber, Clear
- Vehicle Fit
- GMC Sierra 1500 HD Classic (2007),GMC Sierra 3500 Classic (2007),GMC Sierra 2500 HD Classic (2007),GMC Sierra 1500 Classic (2007),GMC Yukon XL 1500 (2000-2006),GMC Yukon XL 2500 (2000-2006),GMC Yukon (2000-2006),GMC Sierra 3500 (2001-2006),GMC Sierra 1500 HD (2001-2003, 2005-2006),GMC Sierra 2500 HD (2001-2006),GMC Sierra 2500 (1999-2004),GMC Sierra 1500 (1999-2006)
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Lens Material
- Polycarbonate
- Position
- Front Right
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.