Shop TYC
See all product information
Create Account
TURN SIGNAL/PARKING LIGHT/SIDE MARKE
- Mfr # 12-5256-01
- Zoro # G002068487
product price:Â
$
23.55
/ea
Key Features
Housing Material
Polycarbonate
Vehicle Fit
GMC Sierra 1500 Classic (2007); GMC Yukon XL 1500 (2001-2006); GMC Yukon (2000-2006); GMC Sierra 1500 (2001-2006)
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Lighting Technology
Halogen
Lens Color
Amber, Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12-5256-01
- Zoro #
- G002068487
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Turn Signal/Parking/Side Marker Light
- Housing Material
- Polycarbonate
- Vehicle Fit
- GMC Sierra 1500 Classic (2007); GMC Yukon XL 1500 (2001-2006); GMC Yukon (2000-2006); GMC Sierra 1500 (2001-2006)
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Lighting Technology
- Halogen
- Lens Color
- Amber, Clear
- Mounting Type
- Screw-In
- Position
- Left
- Lens Material
- Polycarbonate
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.