This item is Discontinued.

Tychem Encapsulated Level A RC550TTNSM000100

Encapsulated Level A (Discontinued)

  • Mfr # RC550TTNSM000100
  • Zoro # G904970772
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RC550TTNSM000100
Zoro #
G904970772
UPC #
0888120007853
Country of Origin
United States

Dimensions

Size
S
Thickness
25 mil
Minimum Height
60 in
Maximum Height
67 in
Window Thickness
65 mil
Chest Size - Minimum
50 3/4 in
Chest Size - Maximum
54 1/4 in

Details

Item
Encapsulated Suit
Color
Tan
Material
Tychem(R) Responder(R) CSM
Seam Style
Taped
Closure Type
Double Storm Flap
Standards
16 CFR 1610, ASTM D3776, ASTM D5034, ASTM D5587
Liquid Dispersal Type
Splash
Inseam
31 in
Series
Tychem Responder
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Spray, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Spray
Coverall Style
Encapsulated Level A
External Glove Material
Butyl Rubber
Closure Features
Double Storm Flap
Garment Style
Encapsulating Suit
Includes Outer Boot Flaps
Yes
Features
Vapor Tight Zipper
Material Weight
5.26 oz/sq yd
Includes Thumb Loops
No
Window Coating
PVC/Teflon
Suit Style
Protective
Face Shield Style
Standard
Suit Back Style
Expanded
Number of Exhaust Valves
0
High-Visibility
No
Window Material
PVC, Teflon
Foot Type
Attached Sock, Boot
Includes Socks
Yes
Sock Material
Tychem(R) RESPONDER(R) CSM
Attached Glove Style
Outer
Includes Gloves
Yes
Entry Location
Front
Glove Material
Butyl Rubber
Internal Glove Type
Attached Inner Glove
Outer Glove Type
Attached Outer Glove
Internal Glove Material
Butyl Rubber
Pathogen and Chemical Ratings
Meets ASTM F1052
EPA Protection Level
A
Ankle Closure
Attached Sock

Description

Encapsulated Suit, Attached Glove Material Butyl Rubber, Attached Glove Style Outer, Chest Size - Maximum 54 1/4 in, Chest Size - Minimum 50 3/4 in, Closure Features Double Storm Flap, Closure Type Hook-and-Loop, Color Tan, Entry Location Front, EPA Protection Level A, External Glove Material Butyl Rubber, Face Shield Style Standard, Features Vapor Tight Zipper, Foot Type Attached Sock, Boot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.