Jacket and Overall Set, Collared, TYCHEM(R) 2000 SFR, Webbing with Buckle, Zipper, Elastic Cuff

  • Mfr # QS750TGR2X000400

  • Zoro # G815271487


product price:  $331.99
/pk 4, $83.00/ea
Free Shipping & Returns

Key Features

Color
Green
Material
TYCHEM(R) 2000 SFR
Inseam
30 3/4 in
Named Size
2XL
Closure Type
Webbing with Buckle, Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QS750TGR2X000400
Zoro #
G815271487
UPC #
888120021941
Country of Origin
Mexico

Dimensions

Named Size
2XL
Chest Size - Maximum
46 3/4 in
Chest Size - Minimum
43 1/4 in
Height - Maximum
76 in
Height - Minimum
72 in
Size
2XL

Details

Item
Jacket and Overall Set
Color
Green
Material
TYCHEM(R) 2000 SFR
Inseam
30 3/4 in
Closure Type
Webbing with Buckle, Zipper
Gender
Unisex
Ankle Closure
Open
Series
DuPont(TM) Tychem(R) 2000 SFR
Features
Adjustable Webbing Straps, Nylon Auto-Lock Zipper with Large Metal Pull
Includes Slip Resistant Sole
No
Spray Tight
Yes
Collar Style
Mandarin
Coverall Style
Collared
Includes Boot Covers
No
Specialized Hazard Type
Secondary Fire Resistance
Clean Process Status
Not Clean Processed
Wrist Closure
Elastic
Pathogen and Chemical Ratings
16 CFR 1610 Class 1, ASTM D1117, ASTM D1777, ASTM D3776, ASTM D5034, ASTM F1930
Federal 209E Cleanroom Class
Not Rated
Includes Outer Boot Flaps
No
Seam Style
Taped
Liquid Tight
Yes
Closure Features
Double Storm Flap, Auto-Lock Zipper
Material Weight
3.2 oz/sq yd
Anti-Static
No
Standards
16 CFR 1610 Class 1, ASTM D1117, ASTM D1777, ASTM D3776, ASTM D5034, ASTM F1930
Reduced Spray
Yes
Attached Hood
No
Cuff Style
Elastic
Packaging
Bulk
Gas Tight
Yes
Ankle Style
Open

Description

Jacket and Overall Set, Ankle Closure Open, Anti-Static No, Attached Hood No, Chest Size - Maximum 46 3/4 in, Chest Size - Minimum 43 1/4 in, Clean Process Status Not Clean Processed, Closure Features Double Storm Flap, Auto-Lock Zipper, Closure Type Webbing with Buckle, Zipper, Collar Style Mandarin, Color Green, Coverall Style Collared, Cuff Style Elastic, Features Adjustable Webbing Straps, Nylon Auto-Lock Zipper with Large Metal Pull, Federal 209E Cleanroom Class Not Rated, Gas Tight Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.