Jacket and Overall Set, Collared, TYCHEM(R) 2000 SFR, Webbing with Buckle, Zipper, Elastic Cuff

  • Mfr # QS750TGRMD000400

  • Zoro # G515271527


product price:  $312.99
/pk 4, $78.25/ea
Free Shipping & Returns

Key Features

Color
Green
Material
TYCHEM(R) 2000 SFR
Inseam
28 3/4 in
Named Size
M
Closure Type
Webbing with Buckle, Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QS750TGRMD000400
Zoro #
G515271527
UPC #
888120021910
Country of Origin
Mexico

Dimensions

Named Size
M
Height - Maximum
67 in
Height - Minimum
63 in
Chest Size - Maximum
35 1/4 in
Chest Size - Minimum
31 3/4 in
Size
M

Details

Item
Jacket and Overall Set
Color
Green
Material
TYCHEM(R) 2000 SFR
Inseam
28 3/4 in
Closure Type
Webbing with Buckle, Zipper
Gender
Unisex
Ankle Closure
Open
Series
DuPont(TM) Tychem(R) 2000 SFR
Features
Adjustable Webbing Straps, Nylon Auto-Lock Zipper with Large Metal Pull
Includes Slip Resistant Sole
No
Pathogen and Chemical Ratings
16 CFR 1610 Class 1, ASTM D1117, ASTM D1777, ASTM D3776, ASTM D5034, ASTM F1930
Includes Outer Boot Flaps
No
Collar Style
Mandarin
Standards
16 CFR 1610 Class 1, ASTM D1117, ASTM D1777, ASTM D3776, ASTM D5034, ASTM F1930
Cuff Style
Elastic
Coverall Style
Collared
Spray Tight
Yes
Seam Style
Taped
Federal 209E Cleanroom Class
Not Rated
Material Weight
3.2 oz/sq yd
Packaging
Bulk
Anti-Static
No
Reduced Spray
Yes
Clean Process Status
Not Clean Processed
Gas Tight
Yes
Specialized Hazard Type
Secondary Fire Resistance
Liquid Tight
Yes
Closure Features
Double Storm Flap, Auto-Lock Zipper
Includes Boot Covers
No
Attached Hood
No
Wrist Closure
Elastic
Ankle Style
Open

Description

Jacket and Overall Set, Ankle Closure Open, Anti-Static No, Attached Hood No, Chest Size - Maximum 35 1/4 in, Chest Size - Minimum 31 3/4 in, Clean Process Status Not Clean Processed, Closure Features Double Storm Flap, Auto-Lock Zipper, Closure Type Webbing with Buckle, Zipper, Collar Style Mandarin, Color Green, Coverall Style Collared, Cuff Style Elastic, Features Adjustable Webbing Straps, Nylon Auto-Lock Zipper with Large Metal Pull, Federal 209E Cleanroom Class Not Rated, Gas Tight Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.