Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DC to DC Converter, 18-36V DC to 24V DC, 70VA, 0 Hz, DIN Rail, Metal

  • Mfr # TP-VRHP-2424

  • Zoro # G4583174


product price: $97.65
/ea
Free Shipping & Returns

Key Features

Converts
18-36V DC to 24V DC
VA Rating
70VA
Enclosure Material
Metal
Mounting
DIN Rail
Frequency
0 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP-VRHP-2424
Zoro #
G4583174
UPC #
810017122462
Country of Origin
Taiwan, Province of China

Dimensions

Height
5.24 in
Width
3 in
Depth
1-1/2 in

Details

Item
DC to DC Converter
Converts
18-36V DC to 24V DC
VA Rating
70VA
Enclosure Material
Metal
Mounting
DIN Rail
Frequency
0 Hz
Weight (Approximate)
1.10 lb
Device Supported
Security Device, Remote Power System, Wireless Base Station
Maximum Output Current
2.90 A
Product Series
TP-VRHP
Output voltage
24 V DC
Package Contents
TP-VRHP-2424 DC Converter, DIN rail adapters
Maximum Output Power
70 W
DC Input Voltage Range
+/ - 18 to 36VDC
Maximum Power
70W
Efficiency
>85%
Operating temperature
- 22°F to 149°F ( - 30°C to +65°C)
Isolation Voltage / Ohms
1500VDC Min. / 100M Ohms Min
DC Voltage Output
24VDC @ 2.9A
Wire Gauge
12AWG Max
Operating Humidity
0 to 90% RH
Protections
Short Circuit, Overvoltage, Overload
Load / Line Regulation
5% / 1%
Ripple / Noise
2% / 5%

Description

Voltage Converter 18-36VDC Input, 24VDC @ 2.9A 70W Regulated output, non-isolated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.